Motion
FS6803-20-20-20-NWO-FG

BRENNAN INDUSTRIES INC
FS6803-20-20-20-NWO-FG

Tee - 1-1/4 in Male Flat Face O-Ring x 1-1/4 in Male Flat Face O-Ring x 1-1/4 in Male Adjustable O-Ring Boss
MI ITEM #00265101
MFR #FS6803-20-20-20-NWO-FG
Price$86.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6803-20-20-20-NWO-FG

Tee - 1-1/4 in Male Flat Face O-Ring x 1-1/4 in Male Flat Face O-Ring x 1-1/4 in Male Adjustable O-Ring Boss
MI ITEM #00265101
MFR #FS6803-20-20-20-NWO-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$86.19/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • End 3 Size
    1-1/4 in
  • Weight
    2.05 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 1 Thread
    1-11/16-12 UN
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 2 Thread
    1-11/16-12 UN
  • End 3 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 3 Thread
    1-5/8-12 UN
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6803

Overview

Mfr description
FS6803-20-20-20-NWO-FG MFS-M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text