Overview
Mfr description
20MFFOR-20MFFOR-20MB FITTING
Specifications
- Adapter TypeTee
- End 1 StyleMale Flat Face O-Ring
- End 1 Size1-1/4 in
- Manufacturer Upc Number770075190073
- End 2 StyleMale Flat Face O-Ring
- End 2 Size1-1/4 in
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- UPC_NO770075190073
- End 3 Size1-1/4 in
- Weight1.90 lbs
- Description Keyword1-1/4 in Male Flat Face O-Ring x 1-1/4 in Male Flat Face O-Ring x 1-1/4 in Male O-Ring Boss
- End 3 StyleMale O-Ring Boss
- End 3 Thread(SAE) 1-5/8–12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data