Overview
Mfr description
6MFFOR-6MB-6MFFOR FITTING
Specifications
- Adapter TypeTee
- End 1 StyleMale Flat Face O-Ring
- End 1 Size3/8 in
- End 1 Thread11/16–16
- Manufacturer Upc Number072053166477
- End 2 StyleMale O-Ring Boss
- End 2 Size3/8 in
- End 2 Thread(SAE) 9/16–18
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- UPC_NO072053166477
- MaterialSteel
- End 3 Size3/8 in
- Weight0.28 lbs
- Description Keyword3/8 in Male Flat Face O-Ring x 3/8 in Male O-Ring Boss x 3/8 in Male Flat Face O-Ring
- End 3 StyleMale Flat Face O-Ring
- End 3 Thread11/16–16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data