Specifications
Dimensions
- End 1 Size5/8 in
- End 2 Size5/8 in
- End 3 Size5/8 in
- Weight0.69 lbs
Details
- Adapter TypeTee
- End 1 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 1 Thread1-14 UNS
- End 2 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 2 Thread7/8-14 UNF
- End 3 StyleMale Adjustable O-Ring Boss, Male Face Seal
- End 3 Thread1-14 UNS
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6804
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)