Motion
FS6804-12-12-12-NWO-FG

BRENNAN INDUSTRIES INC
FS6804-12-12-12-NWO-FG

Tee - 3/4 in Male O-Ring Boss x 3/4 in Male Flat Face O-Ring x 3/4 in Male Flat Face O-Ring
Mi Item #00265137
MFR #FS6804-12-12-12-NWO-FG
Price$23.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6804-12-12-12-NWO-FG

Tee - 3/4 in Male O-Ring Boss x 3/4 in Male Flat Face O-Ring x 3/4 in Male Flat Face O-Ring
Mi Item #00265137
MFR #FS6804-12-12-12-NWO-FG

Mfr description
FS6804-12-12-12-NWO-FG MFS-MORB-MFS RU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.88/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • End 3 Size
    3/4 in
  • Overall Diameter
    3/4 in
  • Overall Length
    3.64 in
  • Weight
    1.10 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 1 Thread
    1-3/16-12 UN
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 2 Thread
    1-1/16-12 UN
  • End 3 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 3 Thread
    1-3/16-12 UN
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    FS6804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)