Motion
FS6804-16-16-16-NWO-FG

BRENNAN INDUSTRIES INC
FS6804-16-16-16-NWO-FG

Tee - 1 in Male Flat Face O-Ring x 1 in Male Adjustable O-Ring Boss x 1 in Male Flat Face O-Ring
MI ITEM #00265141
MFR #FS6804-16-16-16-NWO-FG
Price$55.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6804-16-16-16-NWO-FG

Tee - 1 in Male Flat Face O-Ring x 1 in Male Adjustable O-Ring Boss x 1 in Male Flat Face O-Ring
MI ITEM #00265141
MFR #FS6804-16-16-16-NWO-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.69/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • End 3 Size
    1 in
  • Weight
    1.52 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 1 Thread
    1-7/16-12 UN
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 2 Thread
    1-5/16-12 UN
  • End 3 Style
    Male Adjustable O-Ring Boss, Male Face Seal
  • End 3 Thread
    1-7/16-12 UN
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6804

Overview

Mfr description
FS6804-16-16-16-NWO-FG FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text