Motion
FS6809-10-10-NWO-FG

BRENNAN INDUSTRIES INC
FS6809-10-10-NWO-FG

FS6809-10-10-NWO-FG FFSS-MOR
Mi Item #00265164
MFR #FS6809-10-10-NWO-FG
Price$50.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6809-10-10-NWO-FG

FS6809-10-10-NWO-FG FFSS-MOR
Mi Item #00265164
MFR #FS6809-10-10-NWO-FG

Mfr description
FS6809-10-10-NWO-FG FFSS-MOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.09/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 FFOR
  • End 2 Size
    5/8 in
  • End 2 Size Type
    5/8 ORB
  • Weight
    0.66 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss
  • Description Keyword
    5/8 in Female Flat Face O-Ring x 5/8 in Male Adjustable O-Ring Boss
  • End 1 Style
    Female Flat Face O-Ring
  • End 1 Thread
    1–14
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Thread
    (SAE) 7/8–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)