Motion
FS6809-16-16-NWO-FG

BRENNAN INDUSTRIES INC
FS6809-16-16-NWO-FG

FS6809-16-16-NWO-FG FFSS-MOR
MI ITEM #00265170
MFR #FS6809-16-16-NWO-FG
Your Price$54.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS6809-16-16-NWO-FG

FS6809-16-16-NWO-FG FFSS-MOR
MI ITEM #00265170
MFR #FS6809-16-16-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.44/each(List $75.11)

Overview

Mfr description
FS6809-16-16-NWO-FG FFSS-MOR

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Flat Face O-Ring
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss
  • End 1 Size
    1 in
  • End 1 Thread
    1-7/16–12
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Size
    1 in
  • End 1 Size Type
    1 FFOR
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 2 Size Type
    1 ORB
  • Material
    Steel
  • Weight
    1.52 lbs
  • Description Keyword
    1 in Female Flat Face O-Ring x 1 in Male Adjustable O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS6809
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text