Overview
Mfr description
FS2704-20-20-20-FG MFS-MFS-MFS BLK
Specifications
- Adapter TypeTee
- End 1 Size1-1/4 in
- End 1 StyleMale Face Seal Bulkhead, Male Face Seal
- End 1 Thread1-11/16-12 UN
- End 2 Size1-1/4 in
- End 2 StyleMale Face Seal Bulkhead, Male Face Seal
- End 2 Thread1-11/16-12 UN
- End 3 Size1-1/4 in
- End 3 StyleMale Face Seal Bulkhead, Male Face Seal
- End 3 Thread1-11/16-12 UN
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2704
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data