Motion
6FFOR-CAP
725332135 Cap - 3/8 in Female Flat Face O-Ring, 11/16–16 Thread, Steel
Mi Item #00265181
MFR #6FFOR-CAP
Price$19.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725332135 Cap - 3/8 in Female Flat Face O-Ring, 11/16–16 Thread, Steel
Mi Item #00265181
MFR #6FFOR-CAP

Mfr description
6FFOR-CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.63/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Weight
    0.03 lbs

Details

  • Adapter Type
    Cap
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    3/8 in Female Flat Face O-Ring
  • End 1 Style
    Female Flat Face O-Ring
  • End 1 Thread
    11/16–16
  • Manufacturer Upc Number
    072053177169
  • Material
    Steel
  • UPC_NO
    072053177169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)