Motion
B63X4
USA Sealing Flow Control Adapters - 1/4 in NPTF x 1/8 in Male, Brass
MI ITEM #00265521
MFR #B63X4
List Price$27.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flow Control Adapters - 1/4 in NPTF x 1/8 in Male, Brass
MI ITEM #00265521
MFR #B63X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.82/each for your price

Overview

Mfr description
B63X 4 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Flow Control Adapters
  • End 1 Style
    NPTF
  • End 1 Size
    1/4 in
  • End 1 Thread
    1/8-27
  • End 2 Style
    Male
  • End 2 Size
    1/8 in
  • End 2 Thread
    (UNS) 7/16-24
  • Hex Size
    0.438 in
  • Material
    Brass
  • Description Keyword
    1/4 in NPTF x 1/8 in Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought