Overview
Mfr description
B64X 5 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleSAE
- End 1 Size1/2 in
- End 2 StyleSAE
- End 2 Size1/2 in
- End 2 Thread1/2-24
- End 3 StyleSAE
- End 3 Size1/2 in
- End 3 Thread1/2-24
- Description Keyword1/2 in x 1/2 in x 1/2 in Compression Union Tee Body
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data