Motion
B65X4
USA Sealing Elbow Adapters - 7/16 in SAE 45 x 7/16 in Male, Brass
MI ITEM #00265530
MFR #B65X4
List Price$10.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Elbow Adapters - 7/16 in SAE 45 x 7/16 in Male, Brass
MI ITEM #00265530
MFR #B65X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.42/each for your price

Overview

Mfr description
B65X 4 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • End 1 Style
    SAE 45
  • End 1 Size
    7/16 in
  • End 1 Thread
    7/16-24
  • End 2 Style
    Male
  • End 2 Size
    7/16 in
  • End 2 Thread
    (SAE 45) 7/16-24
  • Hex Size
    0.457 in
  • Both Ends Style/Type
    SAE 45 Male to SAE 45 Male, 90° Elbow Adpater
  • Material
    Brass
  • Description Keyword
    7/16 in SAE 45 x 7/16 in Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text