Motion
B66X8
USA Sealing Straight Adapters - 11/16 in Line/Hose/Tube x 3/8 in Male
MI ITEM #00265542
MFR #B66X8
List Price$25.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapters - 11/16 in Line/Hose/Tube x 3/8 in Male
MI ITEM #00265542
MFR #B66X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.94/each for your price

Overview

Mfr description
B66X 8 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Straight Adapters
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    11/16 in
  • End 1 Thread
    11/16-20
  • End 2 Style
    Male
  • End 2 Size
    3/8 in
  • End 2 Thread
    (NPTF) 3/8-18
  • Hex Size
    1.120 in
  • Both Ends Style/Type
    Straight Adapter
  • Description Keyword
    11/16 in Line/Hose/Tube x 3/8 in Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought