Motion
B68X2X1
USA Sealing Straight Adapters - 1/18 in NPTF x 5/16 in Male, Nickel
MI ITEM #00265545
MFR #B68X2X1
List Price$13.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapters - 1/18 in NPTF x 5/16 in Male, Nickel
MI ITEM #00265545
MFR #B68X2X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.12/each for your price

Overview

Mfr description
B68X 2X 1 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Straight Adapters
  • End 1 Style
    NPTF
  • End 1 Size
    1/18 in
  • End 1 Thread
    1/18-27
  • End 2 Style
    Male
  • End 2 Size
    5/16 in
  • End 2 Thread
    (UNF) 5/16-24
  • Hex Size
    0.375 in
  • Both Ends Style/Type
    NPTF Male to UNF Male
  • Material
    Nickel
  • Description Keyword
    1/18 in NPTF x 5/16 in Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text