Motion
B68X8
USA Sealing Straight Adapters - 3/8 in NPTF x 11/16 in Male, Nickel
Mi Item #00265555
MFR #B68X8
Price$8.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapters - 3/8 in NPTF x 11/16 in Male, Nickel
Mi Item #00265555
MFR #B68X8

Mfr description
B68X 8 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.12/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    11/16 in
  • Hex Size
    0.6875 in

Details

  • Adapter Type
    Straight Adapters
  • Both Ends Style/Type
    NPTF Male to UNF Male
  • Description Keyword
    3/8 in NPTF x 11/16 in Male
  • End 1 Style
    NPTF
  • End 1 Thread
    3/8-18
  • End 2 Style
    Male
  • End 2 Thread
    (UNF) 11/16-20
  • Material
    Nickel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)