Motion
B68X8X4
USA Sealing Straight Adapters - 11/16 in Line/Hose/Tube x 1/8 in
MI ITEM #00265556
MFR #B68X8X4
List Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapters - 11/16 in Line/Hose/Tube x 1/8 in
MI ITEM #00265556
MFR #B68X8X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.70/each for your price

Overview

Mfr description
B68X 8X 4 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Straight Adapters
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    11/16 in
  • End 1 Thread
    11/16-20
  • End 2 Size
    1/8 in
  • End 2 Thread
    (NPTF) 1/8-18
  • Hex Size
    0.690 in
  • Both Ends Style/Type
    Straight Adapter
  • Description Keyword
    11/16 in Line/Hose/Tube x 1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought