Motion
B69X2X1
USA Sealing Elbow Adapters - 1/8 in Line/Hose/Tube x 1/16 in Male, Brass
MI ITEM #00265563
MFR #B69X2X1
List Price$36.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Elbow Adapters - 1/8 in Line/Hose/Tube x 1/16 in Male, Brass
MI ITEM #00265563
MFR #B69X2X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.33/each for your price

Overview

Mfr description
B69X 2X 1 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    1/8 in
  • End 2 Style
    Male
  • End 2 Size
    1/16 in
  • End 2 Thread
    (MPT)
  • Material
    Brass
  • Inside Diameter
    0.250 in
  • Description Keyword
    1/8 in Line/Hose/Tube x 1/16 in Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text