Motion
B69X3
USA Sealing Elbow Adapters - 1/8 in NPTF x 3/8 in Male, Brass
MI ITEM #00265564
MFR #B69X3
List Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Elbow Adapters - 1/8 in NPTF x 3/8 in Male, Brass
MI ITEM #00265564
MFR #B69X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.03/each for your price

Overview

Mfr description
B69X 3 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • End 1 Style
    NPTF
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27
  • End 2 Style
    Male
  • End 2 Size
    3/8 in
  • End 2 Thread
    (SAE) 45 3/8-24
  • Hex Size
    0.432 in
  • Both Ends Style/Type
    NPTF Male to SAE 45 Male, 90° Elbow Adpater
  • Material
    Brass
  • Description Keyword
    1/8 in NPTF x 3/8 in Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text