Motion
B69X8
USA Sealing Elbow Adapters - 3/8 in NPTF x 11/16 in Male, Brass
MI ITEM #00265574
MFR #B69X8
List Price$21.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Elbow Adapters - 3/8 in NPTF x 11/16 in Male, Brass
MI ITEM #00265574
MFR #B69X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.60/each for your price

Overview

Mfr description
B69X 8 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • End 1 Style
    NPTF
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • End 2 Style
    Male
  • End 2 Size
    11/16 in
  • End 2 Thread
    (SAE) 45 11/16-20
  • Hex Size
    0.715 in
  • Both Ends Style/Type
    NPTF Male to SAE 45 Male, 90° Elbow Adpater
  • Material
    Brass
  • Description Keyword
    3/8 in NPTF x 11/16 in Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text