Motion
B74X4
USA Sealing Union Adapters - 1/4 in Line/Hose/Tube x 1/4 in
MI ITEM #00265599
MFR #B74X4
List Price$37.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Union Adapters - 1/4 in Line/Hose/Tube x 1/4 in
MI ITEM #00265599
MFR #B74X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.12/each for your price

Overview

Mfr description
B74X 4 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Union Adapters
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • End 2 Thread
    Line/Hose/Tube
  • Hex Size
    1.125 in
  • Inside Diameter
    0.6089 in
  • Description Keyword
    1/4 in Line/Hose/Tube x 1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought