Overview
Mfr description
B6760 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeStraight Adapters
- Hex Size1.0625 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data