Overview
Mfr description
B1362X 8 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeUnion Body
- End 1 StyleLine/Hose/Tube
- End 1 Size1/2 in
- End 2 StyleLine/Hose/Tube
- End 2 Size1/2 in
- Hex Size0.375 in
- Description Keyword1/2 in Line/Hose/Tube x 1/2 in Line/Hose/Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data