Overview
Mfr description
B1364X 8 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleSAE
- End 1 Size11/16 in
- End 2 StyleSAE
- End 2 Size11/16 in
- End 2 Thread11/16-20
- End 3 StyleSAE
- End 3 Size11/16 in
- End 3 Thread11/16-20
- Description Keyword11/16 in x 11/16 in x 11/16 in Air Brake Connectors for Copper Tubing Union Tee Body
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data