Motion
B1366X6
USA Sealing Air Brake Connectors for Copper Tubing Female Connector Body - 1/4 in 1/4-18 NPTF x 17/32 in 17/32-24 UNF
Mi Item #00266117
MFR #B1366X6
Price$8.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Air Brake Connectors for Copper Tubing Female Connector Body - 1/4 in 1/4-18 NPTF x 17/32 in 17/32-24 UNF
Mi Item #00266117
MFR #B1366X6

Mfr description
B1366X 6 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.45/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    17/32 in
  • Hex Size
    0.688 in

Details

  • Adapter Type
    Female Connector Body
  • Both Ends Style/Type
    NPTF X UNF
  • Description Keyword
    1/4 in 1/4-18 NPTF x 17/32 in 17/32-24 UNF
  • End 1 Style
    NPTF
  • End 1 Thread
    1/4-18
  • End 2 Style
    UNF
  • End 2 Thread
    17/32-24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)