Motion
B1366X6X6
USA Sealing Air Brake Connectors for Copper Tubing Female Connector Body - 3/8 in 3/8-18 NPTF x 17/32 in 17/32-24 UNF
MI ITEM #00266119
MFR #B1366X6X6
List Price$17.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Air Brake Connectors for Copper Tubing Female Connector Body - 3/8 in 3/8-18 NPTF x 17/32 in 17/32-24 UNF
MI ITEM #00266119
MFR #B1366X6X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.76/each for your price

Overview

Mfr description
B1366X 6X 6 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Female Connector Body
  • End 1 Style
    NPTF
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • End 2 Style
    UNF
  • End 2 Size
    17/32 in
  • End 2 Thread
    17/32-24
  • Hex Size
    0.875 in
  • Both Ends Style/Type
    NPTF X UNF
  • Description Keyword
    3/8 in 3/8-18 NPTF x 17/32 in 17/32-24 UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought