Overview
Mfr description
B1368X 4 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeMale Connector Body
- End 1 StyleNPTF
- End 1 Size1/8 in
- End 1 Thread1/8-27
- End 2 StyleUNF
- End 2 Size7/16 in
- End 2 Thread7/16-24
- Hex Size0.438 in
- Both Ends Style/TypeNPTF X UNF
- Description Keyword1/8 in 1/8-27 NPTF x 7/16 in 7/16-24 UNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data