Overview
Mfr description
B1368X 6X 8 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeMale Connector Body
- End 1 StyleLine/Hose/Tube
- End 1 Size17/32 in
- End 1 Thread17/32-24
- End 2 StyleNPTF
- End 2 Size1/2 in
- End 2 Thread1/2-14
- Hex Size0.880 in
- Description Keyword17/32 in 17/32-24 Line/Hose/Tube x 1/2 in 1/2-14 NPTF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data