Overview
Mfr description
B1368X 8 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeMale Connector Body
- End 1 StyleNPTF
- End 1 Size3/8 in
- End 1 Thread3/8-18
- End 2 StyleUNF
- End 2 Size11/16 in
- End 2 Thread11/16-20
- Hex Size0.688 in
- Both Ends Style/TypeNPTF X UNF
- Description Keyword3/8 in 3/8-18 NPTF x 11/16 in 11/16-20 UNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data