Overview
Mfr description
B1368X10 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeMale Connector Body
- End 1 StyleNPTF
- End 1 Size1/2 in
- End 1 Thread1/2-14
- End 2 StyleUNF
- End 2 Size13/16 in
- End 2 Thread13/16-18
- Hex Size0.875 in
- Both Ends Style/TypeNPTF X UNF
- Description Keyword1/2 in 1/2-14 NPTF x 13/16 in 13/16-18 UNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data