Overview
Mfr description
B1368X12 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeMale Connector Body
- End 1 StyleNPTF
- End 1 Size1/2 in
- End 1 Thread1/2-14
- End 2 StyleUNF
- End 2 Size1 in
- End 2 Thread1-18
- Hex Size1 in
- Both Ends Style/TypeNPTF X UNF
- Description Keyword1/2 in 1/2-14 NPTF x 1 in 1-18 UNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data