Overview
Mfr description
B1371X 6 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleSAE
- End 1 Size17/32 in
- End 2 StyleNPTF
- End 2 Size1/4 in
- End 2 Thread1/4-18
- End 3 StyleSAE
- End 3 Size17/32 in
- End 3 Thread17/32-24
- Description Keyword17/32 in x 1/4 in x 17/32 in Air Brake Connectors for Copper Tubing Male Run Tee Body
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data