Motion
B1380X6X6
USA Sealing 45° Male Elbow Body - 3/8 in NPTF x 17/32 in SAE 45, Brass
MI ITEM #00266159
MFR #B1380X6X6
List Price$33.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 45° Male Elbow Body - 3/8 in NPTF x 17/32 in SAE 45, Brass
MI ITEM #00266159
MFR #B1380X6X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.79/each for your price

Overview

Mfr description
B1380X 6X 6 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • End 1 Style
    NPTF
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • End 2 Style
    SAE 45
  • End 2 Size
    17/32 in
  • End 2 Thread
    17/32-24
  • Hex Size
    0.707 in
  • Both Ends Style/Type
    NPTF Male to SAE 45 Male, 45° Elbow Adpater
  • Material
    Brass
  • Description Keyword
    3/8 in NPTF x 17/32 in SAE 45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text