Motion
B1380X10
USA Sealing 45° Male Elbow - 1/2 in NPTF x 13/16 in SAE 45, Brass
MI ITEM #00266161
MFR #B1380X10
List Price$48.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 45° Male Elbow - 1/2 in NPTF x 13/16 in SAE 45, Brass
MI ITEM #00266161
MFR #B1380X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.63/each for your price

Overview

Mfr description
B1380X10 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • End 1 Style
    NPTF
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14
  • End 2 Style
    SAE 45
  • End 2 Size
    13/16 in
  • End 2 Thread
    13/16-18
  • Hex Size
    0.875 in
  • Both Ends Style/Type
    NPTF Male to SAE 45 Male, 45° Elbow Adpater
  • Material
    Brass
  • Description Keyword
    1/2 in NPTF x 13/16 in SAE 45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text