Motion
168X2
USA Sealing Straight Adapters - 1/8 in NPTF x 1/8 in Male, Nickel
MI ITEM #00266192
MFR #168X2
Your Price$9.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapters - 1/8 in NPTF x 1/8 in Male, Nickel
MI ITEM #00266192
MFR #168X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.28/each(List $12.82)

Overview

Mfr description
168X 2 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Straight Adapters
  • End 1 Style
    NPTF
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27
  • End 2 Style
    Male
  • End 2 Size
    1/8 in
  • End 2 Thread
    Line/Hose/Tube
  • Hex Size
    0.437 in
  • Both Ends Style/Type
    NPTF Male to Hose/Pipe/Tube Female
  • Material
    Nickel
  • Description Keyword
    1/8 in NPTF x 1/8 in Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text