Motion
172X6
USA Sealing Fitting - 3/8 in x 1/4 in x 1/4 in Compression Male Branch Tee with Long Nut
MI ITEM #00266229
MFR #172X6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Fitting - 3/8 in x 1/4 in x 1/4 in Compression Male Branch Tee with Long Nut
MI ITEM #00266229
MFR #172X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
172X 6 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    3/8 in
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    1/4 in
  • End 3 Style
    Line/Hose/Tube
  • End 3 Size
    1/4 in
  • End 3 Thread
    1/4-18
  • Description Keyword
    3/8 in x 1/4 in x 1/4 in Compression Male Branch Tee with Long Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought