Motion
252X4
Straight Adapter - 1/4 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
MI ITEM #00266234
MFR #252X4
List Price$13.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/4 in Female Pipe Rigid x 1/8 in Female Pipe Rigid
MI ITEM #00266234
MFR #252X4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.73/each for your price

Overview

Mfr description
252X 4 FITTING
  • Seats and threads are internal and protected
  • Compact, excellent vibration life
  • Short nut affords very close tube bends
  • Very low cost and reusable.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1/8 in
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF, 1/8 NPTF
  • End 2 Thread
    (NPTF) 1/8–27
  • End 2 Size Type
    1/4 NPTF, 1/8 NPTF
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
  • Inside Diameter
    0.188 in
  • Description Keyword
    1/4 in Female Pipe Rigid x 1/8 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text