Motion
252X5
USA Sealing Inverted Flare Female Connector - 1/8 in 1/8-27 NPTF x 1/2 in 1/2-20 SAE
MI ITEM #00266235
MFR #252X5
Your Price$12.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Inverted Flare Female Connector - 1/8 in 1/8-27 NPTF x 1/2 in 1/2-20 SAE
MI ITEM #00266235
MFR #252X5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.93/each(List $14.60)

Overview

Mfr description
252X 5 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Female Connector
  • End 1 Style
    NPTF
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27
  • End 2 Style
    SAE
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2-20
  • Hex Size
    0.593 in
  • Both Ends Style/Type
    NPTF X SAE
  • Description Keyword
    1/8 in 1/8-27 NPTF x 1/2 in 1/2-20 SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text