Motion
1266X4
USA Sealing Straight Adapter - 1/4 in Polyline Flareless x 1/8 in Female Pipe Rigid, Brass
MI ITEM #00266246
MFR #1266X4
Your Price$15.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/4 in Polyline Flareless x 1/8 in Female Pipe Rigid, Brass
MI ITEM #00266246
MFR #1266X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.09/each(List $20.82)

Overview

Mfr description
1266X 4 FITTING
  • Easy installation
  • Excellent vibration resistance
  • Captive sleeve, pre-assembled for installation and can be reassembled
  • No flaring of tubing required.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Polyline Flareless
  • End 1 Size
    1/4 in
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    1/8 in
  • End 2 Thread
    (NPTF) 1/8–27
  • Both Ends Style/Type
    Compression to Female NPTF
  • Material
    Brass
  • Description Keyword
    1/4 in Polyline Flareless x 1/8 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text