Motion
1268X4X1
USA Sealing Straight Adapter - 1/4 in Polyline Flareless x 1/16 in Male Pipe Rigid, Brass
MI ITEM #00266253
MFR #1268X4X1
Your Price$11.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/4 in Polyline Flareless x 1/16 in Male Pipe Rigid, Brass
MI ITEM #00266253
MFR #1268X4X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.69/each(List $16.12)

Overview

Mfr description
1268X 4X 1 FITTING
  • Captive sleeve, pre-assembled for installation and can be reassembled
  • Excellent vibration resistance
  • No flaring of tubing required
  • Easy installation.

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Polyline Flareless
  • End 1 Size
    1/4 in
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/16 in
  • End 2 Thread
    (NPTF) 1/16–27
  • Both Ends Style/Type
    Compression to Male NPTF
  • Material
    Brass
  • Description Keyword
    1/4 in Polyline Flareless x 1/16 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text