Motion
1268X6X2
USA Sealing Straight Adapter - 3/8 in Polyline Flareless x 1/8 in Male Pipe Rigid, Brass
Mi Item #00266254
MFR #1268X6X2
Price$8.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 3/8 in Polyline Flareless x 1/8 in Male Pipe Rigid, Brass
Mi Item #00266254
MFR #1268X6X2

Mfr description
1268X 6X 2 FITTING
  • Captive sleeve, pre-assembled for installation and can be reassembled
  • Excellent vibration resistance
  • No flaring of tubing required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.48/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/8 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    3/8 in Polyline Flareless x 1/8 in Male Pipe Rigid
  • End 1 Style
    Polyline Flareless
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)