Overview
Mfr description
1269 X 4 X 1 FITTING
- Excellent vibration resistance
- No flaring of tubing required
- Captive sleeve, pre-assembled for installation and can be reassembled
- Easy installation.
Specifications
- Adapter Type90° Elbow
- End 1 StylePolyline Flareless
- End 1 Size1/4 in
- End 2 StyleMale Pipe Rigid
- End 2 Size1/16 in
- End 2 Thread(NPTF) 1/16–27
- Both Ends Style/TypeCompression to Male NPTF
- MaterialBrass
- Maximum Operating Pressure500 psi
- Description Keyword1/4 in Polyline Flareless x 1/16 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data