Motion
1261X2
Weatherhead 1261x Series Spare Part Nut
MI ITEM #00266290
MFR #1261X2
List Price$26.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 1261x Series Spare Part Nut
MI ITEM #00266290
MFR #1261X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.72/each for your price

Overview

Mfr description
1261X 2 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Nut
  • Material
    Brass
  • Manufacturer Catalog Number
    1261X2
  • Width
    0.3, 0.38 in
  • Height
    0.38 in, 0.37
  • Length
    0.3, 0.39 in
  • Manufacturer Upc Number
    725975036952
  • Overall Length
    0.39 in
  • Weight
    0.01 lb, 0.001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text