Motion
1468X8X12
USA Sealing Male Connector - 3/4-14 NPTF x 1/2 in Line/Hose/Tube, Brass
MI ITEM #00266302
MFR #1468X8X12
List Price$36.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Male Connector - 3/4-14 NPTF x 1/2 in Line/Hose/Tube, Brass
MI ITEM #00266302
MFR #1468X8X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.45/each for your price

Overview

Mfr description
1468X 8X12 FITTING
  • Built in tube support.
  • Easy to assemble, no flaring.
  • Compatible with copper tubing by replacing nut, sleeve, and insert with long nut and spherical sleeve.
  • Meets specifications and standards of SAE and DOT FMVSS 571.106.

Specifications

  • Adapter Type
    Straight Adapters
  • End 1 Style
    NPTF
  • End 1 Size
    3/4-14
  • End 1 Thread
    3/4-14
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    1/2 in
  • Hex Size
    1.062 in
  • Both Ends Style/Type
    NPTF Male to Hose/Pipe/Tube Female
  • Material
    Brass
  • Description Keyword
    3/4-14 NPTF x 1/2 in Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text