Motion
1472X6X4X4
USA Sealing Fitting - 7/16 in x 17/32 in x 1/4 in Air Brake Connectors for Nylon Tubing Male Branch Tee
MI ITEM #00266317
MFR #1472X6X4X4
Your Price$48.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Fitting - 7/16 in x 17/32 in x 1/4 in Air Brake Connectors for Nylon Tubing Male Branch Tee
MI ITEM #00266317
MFR #1472X6X4X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.07/each(List $66.33)

Overview

Mfr description
1472X 6X 4X 4 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    7/16 in
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    17/32 in
  • End 3 Style
    NPTF
  • End 3 Size
    1/4 in
  • End 3 Thread
    1/4-18
  • Inside Diameter
    0.312 in
  • Description Keyword
    7/16 in x 17/32 in x 1/4 in Air Brake Connectors for Nylon Tubing Male Branch Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought