Overview
Mfr description
1472X 8X 6X 6 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleLine/Hose/Tube
- End 1 Size17/32 in
- End 2 StyleLine/Hose/Tube
- End 2 Size11/16 in
- End 3 StyleNPTF
- End 3 Size3/8 in
- End 3 Thread3/8-18
- Description Keyword17/32 in x 11/16 in x 3/8 in Air Brake Connectors for Nylon Tubing Male Branch Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data