Motion
1472X8X8X4
USA Sealing Fitting - 11/16 in x 11/16 in x 1/4 in Air Brake Connectors for Nylon Tubing Male Branch Tee
Mi Item #00266321
MFR #1472X8X8X4
Price$73.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Fitting - 11/16 in x 11/16 in x 1/4 in Air Brake Connectors for Nylon Tubing Male Branch Tee
Mi Item #00266321
MFR #1472X8X8X4

Mfr description
1472X 8X 8X 4 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.87/each

Specifications

Dimensions

  • End 1 Size
    11/16 in
  • End 2 Size
    11/16 in
  • End 3 Size
    1/4 in
  • Inside Diameter
    0.312 in

Details

  • Adapter Type
    Compression Tee
  • Description Keyword
    11/16 in x 11/16 in x 1/4 in Air Brake Connectors for Nylon Tubing Male Branch Tee
  • End 1 Style
    Line/Hose/Tube
  • End 2 Style
    Line/Hose/Tube
  • End 3 Style
    NPTF
  • End 3 Thread
    1/4-18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)