Overview
Mfr description
1477X10X10X 4 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleLine/Hose/Tube
- End 1 Size5/8 in
- End 2 StyleLine/Hose/Tube
- End 2 Size1/4 in
- End 3 StyleLine/Hose/Tube
- End 3 Size1/4 in
- End 3 Thread1/4-18
- Description Keyword5/8 in x 1/4 in x 1/4 in Air Brake Connectors for Nylon Tubing Female Branch Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data