Motion
1485X10
USA Sealing Air Brake Connector for Nylon Tubing Gauge Ring - 5/8 in
Mi Item #00266340
MFR #1485X10
Price$2.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Air Brake Connector for Nylon Tubing Gauge Ring - 5/8 in
Mi Item #00266340
MFR #1485X10

Mfr description
1485X10 FITTING
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.27/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Inside Diameter
    0.807 in

Details

  • Adapter Type
    Gauge Ring
  • Description Keyword
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)