Overview
Mfr description
1514 FITTING
- .9" overall length
- Lightweight for easy shipping
Specifications
- Adapter TypeStraight Adapters
- End 1 StyleNPTF
- End 1 Size1/8 in
- End 1 Thread1/8-27
- End 2 StyleSAE
- End 2 Size1/2 in
- End 2 Thread1/2-20
- Hex Size0.500 in
- Both Ends Style/TypeNPTF Male to SAE Female
- MaterialBrass
- Description Keyword1/8 in NPTF x 1/2 in SAE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data